Skip Content
LIGHTBAR MINI LED 10-30 VDC MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR MINI LED 10-30 VDC MAGNET

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891100
  • Mfr. Model # 8891100
  • UNSPSC # 39112307
  • CATALOGUE PAGE # 3101
  • Shipping Weight 9.88 lbs

Technical Specs

  • Colour Amber
  • Includes Auxillary Plug Adapter with Integral On-Off Switch and 9-1/2 ft. Power Cord
  • Height 2-5/8"
  • Item Lightbar
  • Length 16-5/8"
  • Lamp Type LED
  • Width 11"
  • Voltage 12 - 24 VDC
  • Mounting Vac. Magnet
  • Number of Heads 10
  • Standards SAE J845 Class I
  • Number of LEDs 30
  • Base Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list