Skip Content
LIGHTBAR MINI HALOGEN 12V FXD AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHTBAR MINI HALOGEN 12V FXD AMB

OPTILUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH74999001
  • Mfr. Model # H74999001
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Product Details

High sheen vapor-plated free-form reflector for maximum controlled light output plus central mirror for effective secondary flash. Unique pinion/rubber wheel drive for ultra quiet trouble-free operation. Polycarbonate UV stabilized dome and robust ABS plastic base.

Technical Specs

  • Colour Amber
  • Item Rotating Mini Light Bar
  • Voltage 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list