Skip Content
LIGHTBAR LED DRIVING LIGHT 20IN 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR LED DRIVING LIGHT 20IN 12V

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0549281
  • Mfr. Model # 0549281
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.554 lbs

Technical Specs

  • Length 22.5"
  • Height 4.1"
  • Colour Black
  • Base Material Aluminum
  • Includes Lamp
  • Width 2.8"
  • Lens Material Polycarbonate
  • Lamp Type LED
  • Housing Material Aluminum
  • Number of Heads 3
  • Voltage 12
  • Current Drawn 1.2 A @ 12 V
  • Number of LEDs 12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List