Skip Content
LIGHTBAR, LED, 3.3 W, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR, LED, 3.3 W, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13E804
  • Mfr. Model # 13E804
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1173
  • Shipping Weight 0.4 lbs

Product Details

Interior Light Bar, Housing Material Extruded Aluminum, Colour Temperature (K) 2700K, CRI 80, Length 12 In., Width 3/4 In., Height 3/4 In., Lumens 467, Voltage 120, 44 Lumens Per Watt, Standards cELT, Includes Bar to Bar Joiner,Mounting Wtrips,4 In. Corne

Technical Specs

  • Colour Temp. 2,700K
  • Height 3/4"
  • Includes Bar to Bar Joiner, Mounting Strips, 4" Corner Joiner, Cable, Mounting Backets and Screws
  • Width 3/4"
  • Item LED Striplight
  • Length 12"
  • CRI 80
  • Lumens 466
  • Voltage 120
  • Housing Material Extruded Aluminium
  • Standards CELT
  • Watts 9.9
  • Lumens Per Watt 54.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Temp. Range 0 - 104 Degrees F
  • Features 33 LED Per Strip, Self Contained Driver, Dimming
  • Connection Plug in or Hard Wired
  • Housing Colour White
  • Dimmable / Non-Dimmable Dimmable
  • Rated Life 50,000 hr.
  • Warranty 5 Yr. Limited Warranty
  • Light Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list