Skip Content
LIGHTBAR, LED, 1.5 W, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR, LED, 1.5 W, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13E803
  • Mfr. Model # 13E803
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1173
  • Shipping Weight 0.22 lbs

Product Details

Interior Light Bar, Housing Material Extruded Aluminum, Colour Temperature (K) 2700K, CRI 80, Length 6 In., Width 3/4 In., Height 3/4 In., Lumens 125, Voltage 120, 24 Lumens Per Watt, Standards cELT, Includes Bar to Bar Joiner,Mounting Wtrips,4 In. Corner

Technical Specs

  • Colour Temp. 2,700K
  • Height 3/4"
  • Includes Bar to Bar Joiner,Mounting Wtrips,4" Corner Joiner Cable,Mounting Backets and Screws
  • Item Interior Light Bar
  • Width 3/4"
  • CRI 80
  • Length 6"
  • Housing Material Extruded Aluminum
  • Lumens 125
  • Voltage 120
  • Watts 3
  • Standards cELT
  • Lumens Per Watt 41.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list