Skip Content
LIGHTBAR 4 LED 3400 LU 12-24V FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR 4 LED 3400 LU 12-24V FLOOD

VISI-LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81712
  • Mfr. Model # 81712
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3087
  • Shipping Weight 3.0 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Black
  • Height 2-13/16"
  • Includes Mounting Hardware, Instructions, Deutsch Connector, Plug & Play Harness
  • Item Light Bar
  • Length 8-13/32"
  • Width 3-7/8"
  • Housing Material Extruded Aluminum
  • Lamp Type LED
  • Mounting Cross Slider Multi-Angle Bracket
  • Voltage 12 - 24 VDC
  • Standards RoHS, IP67
  • Lamp Life 50,000 hr.
  • Lens Material Polycarbonate
  • Current Drawn 3.3 A
  • Number of LEDs 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list