Skip Content
LIGHTBAR 18 LED 15000 LU 12-24V HYB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHTBAR 18 LED 15000 LU 12-24V HYB

VISI-LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81716
  • Mfr. Model # 81716
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3087
  • Shipping Weight 14.5 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Black
  • Height 2-13/16"
  • Includes Mounting Hardware, Instructions, Deutsch Connector, Plug & Play Harness
  • Length 33-3/16"
  • Item Light Bar
  • Width 3-7/8"
  • Housing Material Extruded Aluminum
  • Lamp Type LED
  • Mounting Cross Slider Multi-Angle Bracket
  • Voltage 12 - 24 VDC
  • Standards RoHS, IP67
  • Lens Material Polycarbonate
  • Lamp Life 50,000 hr.
  • Current Drawn 15.0 A
  • Number of LEDs 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list