Skip Content
LIGHT XPROOF 26W FLUOR 100FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT XPROOF 26W FLUOR 100FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDXP87B100P
  • Mfr. Model # XP87B100P
  • UNSPSC # 39111900
  • CATALOGUE PAGE # 1203
  • Shipping Weight 15.0 lbs

Product Details

Available in low-voltage versions and with inline transformers, on request.

Technical Specs

  • Lamp Type Fluorescent Quad-Tube
  • Cord Length 100 ft.
  • Lamp Watts 26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list