Skip Content
Discontinued with Replacement
LIGHT WORK RETRACT REEEL 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT WORK RETRACT REEEL 30FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT26RPL30G-CB
  • Mfr. Model # 26RPL30G-CB
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.02 lbs
Suggested Replacement Product
HAND LAMP CORD REEL,26W,30FT. CORD

Price: NA

Product Details

Retractable cord reel with rugged powder coated steel housing reel. Dual 13 W fluorescent work light. Lamps are independently controlled by two switches. Adjustable top and bottom hanging hooks and magnet clip.

Technical Specs

  • Gauge/Conductor 16/3
  • Max. Amps 10
  • Includes Retractable Cord Reel with Rugged Powder Coated Steel Housing Reel, Dual 13W Fluorescent Worklight, Lamps are Independently Controlled By Two Switches, Adjustable Top and Bottom Hanging Hooks and Magnet Clip
  • Item 13 Watt Fluorescent Worklight with Cord Reel
  • Features Retractable Cord Reel with Rugged Powder Coated Steel Housing Reel, Dual 13W Fluorescent Worklight, Lamps are Independently Controlled By Two Switches, Adjustable Top and Bottom Hanging Hooks and Magnet Clip
  • Number of Outlets 1
  • Cord Length 30 ft.
  • Lamp Type Fluorescent
  • Handle Plastic
  • Lamp Watts 1,250
  • Lens Polycarbonate
  • NEMA Plug Configuration 5-15P
  • Voltage 125
  • Standards CSA or cUL certified.
  • NEC Cord Designation SJTW
  • Lamp Guard Plastic
  • Cord Colour Yellow
  • Reel Material Metal
  • Reel Mounting Eyehook
  • Reel Color Black
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List