Skip Content
LIGHT WORK 6-LED/HO/9-36VDC/WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT WORK 6-LED/HO/9-36VDC/WIDE

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81272
  • Mfr. Model # 81272
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.11 lbs

Product Details

Solid state design for reliable operation in all conditions. Long life 50,000+ hours - minimum 100x the life of halogen, 25x the life of HID. Delivers crisp and clean white light at all voltage levels. IP68 rating. LED work light - 1,200 lumens. Wide flood lamp. Voltage 9-36.

Technical Specs

  • Lamp Type Wide Flood
  • Item LED Work Light - 1,200 Lumens
  • Voltage 9 - 36
  • Base Material Die-Cast Aluminum
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list