LIGHT WOBBLE JR 85W FLUOR 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT WOBBLE JR 85W FLUOR 20FT

WOBBLE LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLWL85F
  • Mfr. Model # WL85F
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1185
  • Shipping Weight 18.7 lbs

Product Details

Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position.

Technical Specs

  • Item Wobblelight
  • Lamp Watts 85
  • Voltage 110 V
  • Number of Lamp Heads 1
  • Colour Yellow
  • Gauge/Conductor 18/2
  • Features No Hot Surfaces and Low Energy Consumption.
  • Includes Lamp
  • Lamp Included Yes
  • Lumens 5000
  • NEMA Plug Configuration 5266
  • Replacement Lamp 1xfk9
  • Guard Type Polycarbonate
  • Rated Life 8000 Hr.
  • NEC Cord Designation Sjtw
  • Standards Cul
  • Safety Rated Not Safety Rated
  • Max. Extension Height 24"
  • Power Source - Job Site Lighting Corded (AC)
  • Type - Job Site Lighting Self-Righting
  • Light Distribution - Job Site Lighting Flood
  • Cord Length - Job Site Lighting 6 ft.
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list