LIGHT WOBBLE 400W MTL HALIDE 78-110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT WOBBLE 400W MTL HALIDE 78-110

WOBBLE LIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBLWL400MH
  • Mfr. Model # WL400MH
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1185
  • Shipping Weight 29.0 lbs

Product Details

Virtually eliminate tip over breakage of traditional quartz style utility tripod work lights with these indestructible self-righting Wobblelights. Unique counter weighted base bounce light back from abusive environments to an upright position. Project light from 20 to 100 feet depending on bulb wattage. Bulbs outlast quartz and at 130 degree C max bulbs are cool to the touch compared with traditional quartz lamps (up to 600 degree C max). A 180 degree light-weight, nylon reflector shield option

Technical Specs

  • Item Wobblelight
  • Voltage 110 V
  • Lamp Watts 400
  • Number of Lamp Heads 1
  • Includes Lamp
  • Colour Yellow
  • Features Low Heat Output, No Hot Surfaces That can Cause Burns
  • Gauge/Conductor 30-42
  • Lamp Included Yes
  • Lumens 40,000
  • Replacement Lamp 1ane3
  • Standards Cul
  • Guard Type Polycarbonate
  • Rated Life 20,000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list