LIGHT WARNING PORTABLE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT WARNING PORTABLE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77923
  • Mfr. Model # 77923
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Colour Yellow
  • Depth 1-5/8"
  • Includes Magnetic Base and is Adjustable 180 Degrees
  • Item Portable Warning Lamp
  • Length 4-7/8"
  • Material Nylon/Polycarbonate
  • Type Directional
  • Width 4-3/8"
  • Lamp Type LED
  • Mounting Type Surface
  • Shape Round
  • Termination Type Battery Powered, (2) AA Batteries Required (not included)
  • Used For Hazard and Warning Devices
  • Diameter 4-3/8"
  • Lamp Life 72 hr.
  • Sub-Category Hazard and Warning Devices

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list