LIGHT WAND,(2) D CELLS,LED,PSH ON/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LIGHT WAND,(2) D CELLS,LED,PSH ON/O

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AGT2
  • Mfr. Model # 1AGT2
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.5 lbs

Product Details

Light Wand,Lamp Type LED,Battery Size D,Number of Batteries 2,Batteries Included No,Battery Burn Time 100 hr.,Length 16-1/2 In.,Lamp Life 100K,Body Colour Black/Red,Body Material ABS Plastic,Switch Type Push On/Off

Technical Specs

  • Item General Purpose Handheld Flashlight
  • Number of Batteries 2
  • Length 16-1/2"
  • Switch Type Push Button
  • Batteries Included No
  • Lens Material Polycarbonate
  • Body Dia. 1.61"
  • Rechargeable No
  • Body Colour Black/Red
  • Light Output Modes High / Strobe
  • Battery Burn Time 100 hr.
  • Safety Rated Not Safety Rated
  • Lamp Life 100,000 hr.
  • Weight with Batteries .88 lbs.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Flashlight Grouping Type Handheld Flashlight
  • Run Time on High Setting 400 hr.
  • Flashlight Grade General Purpose
  • Lumens Range 0 - 49
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list