Skip Content
LIGHT VIP BK CASE W/AMBER LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT VIP BK CASE W/AMBER LIGHT

ADVENTURE LIGHTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTS2200
  • Mfr. Model # 2200
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item VIP Hands Free Light
  • Number of Batteries 1
  • Mounting Type Clip
  • Switch Type Rotation
  • Safety Rating CE
  • Replacement Lamp No
  • Lens Material Plastic
  • Body Colour Black
  • Batteries Included Yes
  • Light Output Modes 3
  • Body Dia. 1-3/4"
  • Rechargeable No
  • Water Penetration Rating IPX8
  • Battery Burn Time 72 hr.
  • Weight with Batteries 110 g
  • Flashlight Battery Size 123A or RCR123A
  • Flashlight Grouping Type Hands Free Light

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list