LIGHT TURTLEBACK II PC-REATED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT TURTLEBACK II PC-REATED RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47162
  • Mfr. Model # 47162
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3070
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Red
  • Depth 1-1/2"
  • Includes Optic Lens
  • Item Clearance Marker Lamp
  • Length 5-7/8"
  • Type Sealed Turtleback(R) II
  • Width 2"
  • Material Polycarbonate/Acrylic
  • Lamp Type LED
  • Shape Rectangular
  • Volt Bulb 12
  • Mounting Type Horizontal
  • Used For Replacement
  • Termination Type Pigtail
  • Current Rating 0.12 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list