Skip Content
LIGHT TRUCK MIRROR HEAD BK 5.5X7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT TRUCK MIRROR HEAD BK 5.5X7.5

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO12072
  • Mfr. Model # 12072
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 0.91 lbs

Product Details

Stainless steel construction, 1/4 inch UNC ball swivel, 33 sq. in. reflective area.

Technical Specs

  • Item Rolled-Rim Mirror with Ball Swivel
  • Colour Black
  • Type Ball Swivel
  • Material Stainless Steel
  • Width (In.) 5-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list