LIGHT TROUBLE 18/2 SJTW 6 METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT TROUBLE 18/2 SJTW 6 METER

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541332
  • Mfr. Model # 541332
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1197
  • Shipping Weight 1.38 lbs

Product Details

Two conductor polarized work lamp. 6 meter. Sure-grip handle, built-in on/off switch and metal cage. SJTW 18 ga., 13 Amp, 120 V. Max. 75 W, type A bulb.

Technical Specs

  • Colour Orange
  • Features On/Off Switch on Handle, Polarized, Dual Hook System, Handle Grip Designed for Less Slip While in Use
  • Item Light Trouble
  • Gauge/Conductor 18/2
  • Length 6 M
  • Cord Length 6 M
  • Handle Sure-Grip
  • Housing Material Metal
  • Lamp Watts 75
  • NEMA Plug Configuration 1-15P
  • NEMA Rating 18/2
  • Power Source Electric
  • Standards UL
  • Amps 13 A
  • Replacement Lamps Incandescent
  • NEC Cord Designation SJTW
  • Housing Dia. 11.43 cm
  • NEMA Receptacle Configuration 1-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list