LIGHT TROUBLE 16/3 SJTW 15 METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT TROUBLE 16/3 SJTW 15 METER

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541455
  • Mfr. Model # 541455
  • UNSPSC # 39100000
  • CATALOGUE PAGE # 1197
  • Shipping Weight 3.42 lbs

Product Details

Three conductor grounded work lamp. 15 meter cord. Sure-grip handle, built-in on/off switch and metal cage. With grounded outlet in handle. SJTW 16ga., 13 Amp, 125 V. Max. 75 W, type A bulb.

Technical Specs

  • Colour Blue
  • Features On/Off Switch on Handle, Polarized, Dual Hook System, Handle Grip Designed for Less Slip While in Use
  • Gauge/Conductor 16/3
  • Length 15 M
  • Item Light Trouble
  • Handle Sure-Grip
  • Cord Length 15 M
  • Housing Material Metal
  • Lamp Watts 100
  • NEMA Plug Configuration 5-15P
  • NEMA Rating 16/3
  • Replacement Lamps Incandescent
  • Amps 13 A
  • Housing Dia. 11.43 cm
  • Power Source Electric
  • Standards UL
  • NEC Cord Designation SJTW
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list