Skip Content
LIGHT TEMPORARY METAL HALIDE 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT TEMPORARY METAL HALIDE 400W

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS07605U800
  • Mfr. Model # 07605U800
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Easy to install with a 6 ft. 15 amp cord and spring-loaded hanger. Provides 36,000 lumens of light and the bulb has a 20,000 hour life. Fixture may be hard-wired for local codes. Quad top ballast operates on different voltage: 120, 208, 240, and 277. Features a 10 inch wire guard.

Technical Specs

  • Lamp Watts 400
  • Voltage 120 V/208 V/240 V/277 V
  • Lamp Included Yes
  • Number of Lamp Heads 1
  • Colour Metal
  • Features 10 Inch Wire Guard.
  • Gauge/Conductor 14/3
  • Includes Light and Guard
  • Item Light Temporary Metal Halide
  • Lumens 36,000
  • NEMA Plug Configuration 5-15 P
  • Guard Type Metal
  • Rated Life 20,000 Hr.
  • Standards cULUS
  • NEC Cord Designation Sjtw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list