Skip Content
LIGHT TAG-IT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT TAG-IT GREEN

ADVENTURE LIGHTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTS51013EF
  • Mfr. Model # 51013EF
  • UNSPSC # 39111702
  • CATALOGUE PAGE # 1182
  • Shipping Weight 1.0 lbs

Technical Specs

  • Body Material Plastic
  • Number of Batteries 2
  • Batteries Included Yes
  • Item Tag- It
  • Mounting Type Clip
  • Replacement Lamp No
  • Safety Rating CE
  • Switch Type Rotation
  • Lens Material Plastic
  • Body Dia. 1-3/4"
  • Body Colour Black
  • Rechargeable No
  • Light Output Modes Steady-on, Flashing.
  • Water Penetration Rating Ipx8
  • Battery Burn Time 250 hr.
  • Weight with Batteries 15 g
  • Flashlight Grouping Type Hands Free Light
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR2032
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List