Skip Content
LIGHT STROBE T MOUNT 12-28VDC RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT STROBE T MOUNT 12-28VDC RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3T012-048R
  • Mfr. Model # LP3T012-048R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Red
  • Housing Material Polycarbonate
  • Operating Temp. -31 to 150 Degrees F
  • Flashes per Minute 65 to 95
  • Height 5-1/8"
  • Item Low Profile Warning Light
  • Lamp Type Strobe Tube
  • Mounting T-Mount
  • Power Source 12 to 48VDC
  • Rating IP66, NEMA 4X
  • Standards UL, cUL, CSA, CE
  • Voltage 12 to 48VDC
  • Lens Material Polycarbonate
  • Light Output 2.2 Joules
  • Lens Design Screw-on Dome
  • Lamp Life 7000 hr.
  • Diameter 3-1/8"
  • Current Drawn 0.10 to 0.44A DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list