LIGHT STROBE SOLAR POWER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT STROBE SOLAR POWER RED

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UYN5
  • Mfr. Model # 3UYN5
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Height 6-1/4"
  • Item Warning Light
  • Colour Red
  • Operating Temp. -31 to 150 Degrees F
  • Flashes per Minute 60
  • Lamp Type LED
  • Housing Material Metal
  • Mounting Bracket or Into Cones with 1-5/16" or Larger Top Hole
  • Rating NEMA 4X
  • Power Source Solar NiMH Battery
  • Diameter 3-3/4"
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Light Output 1.2 Candela Each Bulb
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list