LIGHT STROBE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT STROBE RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL131DST120R
  • Mfr. Model # 131DST120R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Red
  • Height 8-1/2"
  • Item Warning Light
  • Flashes per Minute 80
  • Operating Temp. -31 to 150 Degrees F
  • Housing Material Anodized Aluminum
  • Mounting (F) 1/2" NPT
  • Power Source 120VAC
  • Lamp Type Double Flash Strobe Tube
  • Rating IP45, NEMA 3R
  • Voltage 120VAC
  • Standards UL, CSA
  • Lens Material Polycarbonate
  • Lens Design Fresnel
  • Light Output 1200 Candela
  • Lamp Life 10,000 hr.
  • Diameter 5-11/16"
  • Current Drawn 0.60A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list