Skip Content
LIGHT STROBE PIPE MNT 120V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT STROBE PIPE MNT 120V AMBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP3P120A
  • Mfr. Model # LP3P120A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 2384
  • Shipping Weight 0.7 lbs

Product Details

LP3 and LP6 low profile strobe or LP3 LED steady burn lights are designed for applications where space is critical. Used on control panels assembly lines and in vehicle applications NEMA 4X. UL and cUL listed, CSA certified. Available in different mountin

Technical Specs

  • Height 5-3/4"
  • Item Strobe Light, Amber, Pipe Mount 120 VAC, 0.10 Amps
  • Flashes per Minute 65 - 95
  • Operating Temp. -31 Degrees - 150 Degrees F
  • Housing Material Polycarbonate
  • Lamp Type Strobe Tube
  • Rating IP66, NEMA 4X
  • Mounting (F) 1/2" NPT
  • Power Source 120 VAC
  • Lens Material Polycarbonate
  • Lens Design Screw-on Dome
  • Light Output 2.2 Joules
  • Standards UL, cUL, CSA
  • Diameter 3-1/8"
  • Current Drawn 0.10 A AC
  • Lamp Life 7,000 hr.
  • Colour Amber
  • Voltage 120VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list