Skip Content
LIGHT STROBE BLUE 12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT STROBE BLUE 12V DC

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL200A12V-BL
  • Mfr. Model # 200A12V-BL
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3097
  • Shipping Weight 3.5 lbs

Product Details

Roof mount strobe warning light, permanent mount, 12-48 VDC multi voltage, single/double/quad flash strobe, heigth 7-3/4 inches, width 8-11/16 inches, blue.

Technical Specs

  • Colour Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List