Skip Content
LIGHT STROBE AMBER 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT STROBE AMBER 24V

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL141ST024A
  • Mfr. Model # 141ST024A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 5"
  • Item Strobe Light
  • Flashes per Minute 80
  • Colour Amber
  • Housing Material Polycarbonate
  • Mounting Permanent
  • Standards UL, CSA
  • Voltage 24VDC
  • Lamp Type Flash Tube
  • Lens Material Polycarbonate
  • Lens Design Round
  • Light Output 100,000 Candela
  • Diameter 5-1/2"
  • Current Drawn 0.08A
  • Lamp Life 4000 hr.
  • Power Source 24VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list