LIGHT STROBE AMBER 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT STROBE AMBER 12V

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL141ST012A
  • Mfr. Model # 141ST012A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 5"
  • Colour Amber
  • Operating Temp. -31 to 150 Degrees F
  • Item Warning Light
  • Flashes per Minute 80
  • Housing Material Polycarbonate
  • Lamp Type Strobe Tube
  • Mounting Surface
  • Power Source 12VDC
  • Rating NEMA 3R
  • Standards UL
  • Voltage 12VDC
  • Lens Material Polycarbonate
  • Light Output 100,000 Candela
  • Diameter 5-1/2"
  • Lamp Life 4000 hr.
  • Current Drawn 0.18A DC
  • Lens Design Fresnel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list