Skip Content
LIGHT STROBE 4IN RND RCSED LED CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT STROBE 4IN RND RCSED LED CLR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYSL40CR
  • Mfr. Model # SL40CR
  • UNSPSC # 25101930
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.7 lbs

Technical Specs

  • Depth 1-1/2"
  • Colour Clear
  • Includes 3-Pin Quick Plug Wire Harness
  • Flashes per Minute 198
  • Item Strobe Light
  • Housing Material Plastic
  • Mounting Recessed
  • Lamp Type LED
  • Rating SAE J595 Class 1
  • Standards IP67
  • Lens Design Round
  • Diameter 4"
  • Base Material Plastic
  • Sub-Category Warning Lights
  • Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list