Skip Content
LIGHT STROBE 4-7/8IN RECT 4 LED AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT STROBE 4-7/8IN RECT 4 LED AMB

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891004
  • Mfr. Model # 8891004
  • UNSPSC # 25101930
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes Mounting Bezel and Gasket
  • Depth 2"
  • Height 1-5/8"
  • Item Strobe Light
  • Length 5-1/2"
  • Colour Amber
  • Width 4-7/8"
  • Features Impact and Corrosion Resistant
  • Flashes per Minute 392
  • Housing Material Aluminum
  • Flash Type Quad
  • Lamp Type LED
  • Mounting Surface
  • Lens Design Rectangular
  • Power Source Hard-Wired
  • Rating IP67
  • Base Material Aluminum
  • Sub-Category Warning Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list