Skip Content
LIGHT STROBE 120V CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT STROBE 120V CLEAR

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLVALS120C
  • Mfr. Model # VALS120C
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth 1-5/8"
  • Colour Clear
  • Item Warning Light
  • Operating Temp. -31 to 150 Degrees F
  • Width 4"
  • Flashes per Minute 80
  • Housing Material Polycarbonate
  • Lamp Type Strobe Tube
  • Height 4"
  • Rating IP44, NEMA 3R
  • Standards UL, CSA
  • Power Source 120VAC
  • Voltage 120
  • Mounting Surface
  • Light Output 108,000 Candela
  • Lens Material Polycarbonate
  • Lens Design Screw-on Dome
  • Lamp Life 4000 hr.
  • Current Drawn 0.06A AC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List