LIGHT STROBE 12-48VDC QUAD FLSH LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT STROBE 12-48VDC QUAD FLSH LED

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYSL645ALP
  • Mfr. Model # SL645ALP
  • UNSPSC # 25101930
  • CATALOGUE PAGE # 3095
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Amber
  • Height 5"
  • Includes 10 ft. Power Cord
  • Length 7"
  • Item Strobe Light
  • Width 6-3/8"
  • Flashes per Minute 90
  • Flash Type Quad
  • Mounting 1" Pipe/3-Bolt/Magnetic
  • Lamp Type LED
  • Voltage 12 - 24 VDC
  • Lens Material UV Stabalized
  • Diameter 6-1/4"
  • Base Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list