LIGHT STROBE 12-24 VDC HD AMBER LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT STROBE 12-24 VDC HD AMBER LED

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY8891015
  • Mfr. Model # 8891015
  • UNSPSC # 25101930
  • CATALOGUE PAGE # 3102
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Amber
  • Features Water, Shock and Vibration Resistant
  • Item Strobe Light
  • Height 5-1/4"
  • Includes Adjustable Stainless Steel Mounting Bracket and Fastener
  • Length 5"
  • Width 4-1/2"
  • Flash Type Quad
  • Housing Material Aluminum
  • Voltage 12 - 24 VDC
  • Watts 18
  • Lamp Type LED
  • Lens Design Round
  • Diameter 4"
  • Base Material Aluminum
  • Standards IP67/CA13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list