Skip Content
LIGHT STACKABLE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT STACKABLE RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLSL120R
  • Mfr. Model # LSL120R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red
  • Height 3.25"
  • Item Tower Light Module
  • Includes Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
  • For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSS Sound Module, and LSH Horn
  • Operating Temp. 0 to 120 Degrees F
  • Flashes per Minute 70
  • Rating NEMA 1
  • Lens Material Polycarbonate
  • Standards UL, CSA
  • Voltage 120VAC
  • Mounting Surface
  • Lens Design Cylinder
  • Diameter 100mm
  • Lamp Life 7000 hr.
  • Current Drawn 0.13A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list