WORK AREA LIGHT LED 3000 LUM RCHRG BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK AREA LIGHT LED 3000 LUM RCHRG BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9430SL-BK
  • Mfr. Model # 9430SLBK
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1188
  • Shipping Weight 24.0 lbs

Product Details

Twenty-four high intensity LED's. 12 V rechargeable sealed gel lead acid battery. Lumen valve: 2,000 (high), 1,000 (low). Extended height is 32 inches. 10 degree beam spread.

Technical Specs

  • Colour Black
  • Includes Instructions 110 V Charging Cord, Charger, Extendable Mast
  • Item Remote Area Lighting System
  • Lamp Watts 24 W
  • Lumens 2,000 (High), 1,000 (Low)
  • Number of Lamp Heads 1
  • IP Rating 54
  • Standards CE, RoHS
  • Item - Job Site Lighting Remote Area Lighting System

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list