LIGHT SPOT LED RECH 220 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT SPOT LED RECH 220 LUMENS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLSR3S
  • Mfr. Model # LSR3S
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1202
  • Shipping Weight 1.6 lbs

Product Details

Rechargeable LED Spot Light with super bright Cree(R) LED. Hi-low brightness settings, 4 hours continuous runtime on low, 2 hours continuous runtime on high. On-off, hi-low trigger control. Rugged, impact resistant housing, form fitting pistol grip with p

Technical Specs

  • Item Spot Light
  • Length 11.25
  • Safety Rating N/A
  • Switch Type N/A
  • Standards CE
  • Peak Beam Intensity 220 Lumens
  • Water Penetration Rating N/A
  • Battery Burn Time 2 hr. (High)/ 4 hr. (Low)
  • Lamp Life 50 000 hr.
  • Flashlight Grouping Type Spotlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list