Skip Content
LIGHT ROTATING 120V RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT ROTATING 120V RED

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL121S120R
  • Mfr. Model # 121S120R
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Red
  • Height 6-1/2"
  • Item Warning Light
  • Operating Temp. -31 to 150 Degrees F
  • Flashes per Minute 60
  • Housing Material Polycarbonate
  • Lamp Type Incandescent
  • Mounting (F) 1/2" NPT or Surface
  • Voltage 120VAC
  • Power Source 120VAC
  • Rating IP66, NEMA 4X
  • Standards UL, cUL, CSA
  • Lens Material Polycarbonate
  • Light Output 2100 Candela
  • Lamp Life 2000 hr.
  • Diameter 5-1/16"
  • Current Drawn 0.36A AC
  • Lens Design Twist Lock Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list