LIGHT REVOLVING ECONO AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT REVOLVING ECONO AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76163
  • Mfr. Model # 76163
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3100
  • Shipping Weight 1.28 lbs

Product Details

Single, 50 candlepower bulb with rotating parabolic reflector. Compact economy model, 90 - 100 flashers per minute. Separate, round, steel mounting plate for fastening to non-metallic surfaces.

Technical Specs

  • Colour Amber
  • Item Permanent Mount, Yellow
  • Voltage 12
  • Base Material Stainless Steel
  • Flashes per Minute 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list