Skip Content
LIGHT RECHARAGE-USB 5W COB LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT RECHARAGE-USB 5W COB LED

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKCR5
  • Mfr. Model # KCR5
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Gray
  • Includes 5 Watt COB LED, Lithium Ioni Battery, Swivel Hook, Comfort Rubber Handle and Micro USB Charger
  • Features Micro USB Charger
  • Item 5 Watt COB LED Rechargeable Task Light
  • Handle Plastic with Overmolded Comfort Rubber Handle
  • Housing Material Plastic
  • Lamp Type COB LED
  • Power Source Lithium Ion Battery
  • Lamp Watts 5
  • Standards cETL
  • Lens Material Plastic
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lumens 400

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List