Skip Content
LIGHT PROTEX HD 100W QUICK OPEN R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PROTEX HD 100W QUICK OPEN R

WOODHEAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWD276US
  • Mfr. Model # 276US
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Super-Safeway industrial duty incandescent hand lamp head, #8 gauge zinc plated quick open guard with reflector and hanging hook, accommodates 75-100 watt lamp, phenolic plastic handle with rubber diaphragm protected switch and recessed side outlet.

Technical Specs

  • Cord Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list