Skip Content
LIGHT,POOL,120 V,300 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT,POOL,120 V,300 W

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RG60
  • Mfr. Model # 4RG60
  • UNSPSC # 39111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Item Pool Light
  • Pool Type Concrete and Vinyl
  • Hole Size 12-1/4 to 12-1/2
  • Housing Material Stainless Steel
  • Includes Light, SS Niche, Lamp, 50 ft. Power Cord
  • Voltage 120
  • Watts 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list