Skip Content
LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT PILOT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BVG6
  • Mfr. Model # XB4BVG6
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.16 lbs

Product Details

Pilot light, 22 mm with contact block. Colour Blue. Supply voltage 120 VAC.

Technical Specs

  • Voltage 110 - 120 VAC
  • Colour Blue
  • Item Pilot Light Complete
  • Body Material Metal
  • Size 22mm
  • Lamp Type LED
  • NEMA Rating 4, 4X, 13
  • Shape Round
  • Standards EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508, CSA C22-2 No 14
  • Terminal Connection Screw Clamp
  • IP Rating 66
  • Lamp Voltage 24VAC/DC
  • Lamp Module Type Full Voltage
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list