LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT PILOT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BVG1
  • Mfr. Model # XB4BVG1
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.16 lbs

Product Details

Pilot light, 22 mm with contact block. Colour Black. Supply voltage 120 VAC.

Technical Specs

  • Includes Light Module
  • Body Material Chrome Plated
  • Size 22 mm
  • Colour White
  • Item Pilot Light Complete
  • NEMA Rating 4, 4X, 13
  • Shape Round
  • Lamp Type LED
  • Terminal Connection Screw Clamp
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
  • Voltage 110 - 120 VAC
  • IP Rating 66
  • Lamp Module Type Full Voltage
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list