Skip Content
LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT PILOT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BVB6
  • Mfr. Model # XB4BVB6
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.16 lbs

Product Details

Pilot light, 22 mm with contact block. Colour Blue. Supply voltage 24 VAC/DC.

Technical Specs

  • Colour Blue
  • Voltage 24 VAC
  • Size 22mm
  • Lamp Type LED
  • Item Pilot Light Complete
  • Shape Round
  • Body Material Metal
  • NEMA Rating 4, 4X, 13
  • Terminal Connection Screw Clamp
  • Standards EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, UL 508, CSA C22-2 No 14
  • Basic Material Metal
  • Lamp Module Type Full Voltage
  • Lamp Voltage 24VAC/DC
  • IP Rating 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list