Skip Content
LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT PILOT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BVB5
  • Mfr. Model # XB4BVB5
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.15 lbs

Product Details

Pilot light, 22 mm with contact block. Colour Yellow. Supply voltage 24 VAC/DC.

Technical Specs

  • Item Pilot Light Complete
  • Colour Yellow
  • Includes Light Module
  • Size 22 mm
  • Body Material Chrome Plated
  • NEMA Rating 4, 4X, 13
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
  • Lamp Type LED
  • Terminal Connection Screw Clamp
  • Voltage 24 VAC
  • IP Rating 66
  • Shape Round
  • Lamp Module Type Full Voltage
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list