Skip Content
LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIGHT PILOT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXB4BVB3
  • Mfr. Model # XB4BVB3
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.16 lbs

Product Details

Pilot light, 22 mm with contact block. Colour Green. Supply voltage 24 VAC/DC.

Technical Specs

  • Colour Green
  • Includes Light Module
  • Item Pilot Light Complete
  • Size 22 mm
  • Body Material Chrome Plated
  • Lamp Type LED
  • NEMA Rating 4, 4X, 13
  • Shape Round
  • Voltage 24 VAC
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
  • IP Rating 66
  • Terminal Connection Screw Clamp
  • Lamp Module Type Full Voltage
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list