LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIGHT PILOT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQ9001SKP38LGG9
  • Mfr. Model # 9001SKP38LGG9
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.18 lbs

Product Details

Pilot light complete unit, LED. Colour green. Voltage 120VAC/DC. Size 30 mm. Round shape. Terminal connection screw clamp. Average life 100,000. Material of construction, corrosion-resistant plastic. NEMA rating 4, 4X, and 13. Includes light module and LED lamp. Standards UL, CSA, CE.

Technical Specs

  • Includes Light Module and LED Lamp
  • Colour Green
  • Item Pilot Light Complete
  • Body Material Plastic
  • Size 30 mm
  • Lamp Type LED
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
  • Terminal Connection Pressure Plate
  • Voltage 120 VAC
  • Shape Round
  • IP Rating 66
  • Standards UL, CSA, CE
  • Lens Material Plastic
  • Lens Type Domed
  • Lamp Module Type Full Voltage
  • Lamp Voltage 120VAC
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list