LIGHT PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001OR120
  • Mfr. Model # 9001OR120
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • NEMA Rating 13
  • Item Pilot Light
  • Colour Red
  • Voltage 120VAC/DC
  • Size 3/4" Mounting Dia.
  • Lamp Type Incandescent
  • Replacement Lamp Mfr. No. 2550105005
  • Shape Round
  • Panel Thickness 0.41"
  • Standards UL/CSA Certified
  • Current Drawn 0.025A
  • Electrical Connection Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list