LIGHT PILOT INSTRUMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT INSTRUMENT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001OG24
  • Mfr. Model # 9001OG24
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pilot Light
  • Colour Green
  • NEMA Rating 13
  • Voltage 24VAC/DC
  • Size 3/4" Mounting Dia.
  • Lamp Type Incandescent
  • Shape Round
  • Replacement Lamp Mfr. No. TEL/24PSB
  • Standards UL/CSA Certified
  • Panel Thickness 0.41"
  • Current Drawn 0.073A
  • Electrical Connection Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list