Skip Content
LIGHT PILOT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIGHT PILOT GREEN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001OG120
  • Mfr. Model # 9001OG120
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Voltage 120VAC/DC
  • Colour Green
  • NEMA Rating 13
  • Lamp Type Incandescent
  • Size 3/4" Mounting Dia.
  • Item Raised Indicator Light
  • Replacement Lamp Mfr. No. 2550105005
  • Shape Round
  • Standards UL/CSA Certified
  • Panel Thickness 0.41"
  • Current Drawn 0.025A
  • Electrical Connection Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list